Zoro Homepage

Pipe Nipple, 2 in, Male, Steel, SCH 40 Schedule, 48 in L

  • Mfr # BN 2X48-S

  • Zoro # G107391657


product price: $64.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN 2X48-S
Zoro #
G107391657
UPC #
45734977426
Country of Origin
Viet Nam

Description

These pipe nipples are made of quality steel and they meet ASMEASTM standard Our long nipples are available in 6 diameters from 12 to 2 inches, and with lengths from 18 up to 72 in Offering both black and galvanized finishesThey also come in a variety of sizes to choose from

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.