Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Nail, 1 in L, Electro Galvanized

  • Mfr # 611050

  • Zoro # G004298639


product price: $62.95
/ea

Key Features

Overall Length
1 in
Finish
Electro Galvanized
Approx. Pkg. Qty.
1
Size
2D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611050
Zoro #
G004298639
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Size
2D

Details

Item
Pneumatic Nail
Finish
Electro Galvanized
Approx. Pkg. Qty.
1

Description

For asphalt and fiberglass shingles and roofing felt applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.