Zoro Homepage

Roofing Nail, 1 in L, 2D, Hot Dipped Galvanized Finish

  • Mfr # 00069052

  • Zoro # G906679246


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Size
2D
Finish
Hot Dipped Galvanized
Package Weight
50 lb
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00069052
Zoro #
G906679246
UPC #
773908010036
Country of Origin
China

Dimensions

Length
1 in
Size
2D

Details

Item
Roofing Nail
Finish
Hot Dipped Galvanized
Package Weight
50 lb
Approx. Pkg. Qty.
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.