Blower Wheel, Aluminum/Steel, 1/2 in dia

  • Mfr # 70-24254-02

  • Zoro # G113115803


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW Hub End
Wheel Width
7 1/8 in
Wheel Material
Aluminum/Steel
Wheel Material Finish
Galvanized
Wheel Diameter
11 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-24254-02
Zoro #
G113115803
UPC #
662766184051
Country of Origin
United States

Dimensions

Wheel Width
7 1/8 in
Wheel Diameter
11 15/16 in
Bore Diameter
1/2 in

Details

Rotation
CW Hub End
Wheel Material
Aluminum/Steel
Item
Blower Wheel
Wheel Material Finish
Galvanized
Includes Set Screws
Yes
Compatible with Brand
Rheem, Ruud, Weatherking
Product Type
Blower Wheel
Hub Type
Convex
Number of Inlets
2
Number of Blades
54
Application
Air Handling Units, Commercial Split, Fan Coil Units, Packaged Systems, Residential Furnaces
Market
Commercial, Residential
Wheel Type
Forward-Curved
Compatible with Manufacturer Model Number
W801T0754A17DZSNAS
Wheel Hub Position
Center
Blade Shape
Convex
Compatible Manufacturer Model Number
W801T0754A17DZSNAS
Compatible Manufacturer Part Number
W801T0754A17DZSNAS
Compatible with Manufacturer Model No.
W801T0754A17DZSNAS
Compatible with Mfr. Model No.
W801T0754A17DZSNAS
For Use with Mfr Model Number
W801T0754A17DZSNAS
For Use With Mfr. Model Number
W801T0754A17DZSNAS
Compatible Pump Manufacturer Part Number
W801T0754A17DZSNAS
Compatible Mfr. Model Number
W801T0754A17DZSNAS

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 11 15/16 in, Wheel Width 7 1/8 in, Bore Diameter 1/2 in, Wheel Material Aluminum/Steel, Rotation CW Hub End, Hub Type Convex, Wheel Hub Position Center, Number of Blades 54, Includes Set Screws Yes, Blade Shape Convex, Compatible with Brand Rheem, Ruud, Weatherking, Compatible with Manufacturer Model Number W801T0754A17DZSNAS, Wheel Material Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.