Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Wheel, Aluminum/Steel, 1/2 in dia

  • Mfr # 703014

  • Zoro # G412923611


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW Hub End
Wheel Width
8 1/16 in
Wheel Material
Aluminum/Steel
Application
Air Handling Units, Commercial Split, Fan Coil Units, Packaged Systems, Residential Furnaces
Number of Inlets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703014
Zoro #
G412923611
UPC #
662766329063
Country of Origin
United States

Dimensions

Wheel Width
8 1/16 in
Bore Diameter
1/2 in
Wheel Diameter
10 5/8 in

Details

Rotation
CW Hub End
Wheel Material
Aluminum/Steel
Item
Blower Wheel
Application
Air Handling Units, Commercial Split, Fan Coil Units, Packaged Systems, Residential Furnaces
Number of Inlets
2
Wheel Hub Position
Center
Includes Set Screws
Yes
Wheel Type
Forward-Curved
Compatible with Manufacturer Model Number
WH1PZ3017STANNJ, WH1PZ3617STANNJ, WH2T2417STANNJ, WH2T3617STANNJ
Number of Blades
48
Market
Commercial, Residential
Compatible with Brand
Rheem, Ruud, Weatherking
Blade Shape
Convex
Wheel Material Finish
Galvanized
Product Type
Blower Wheel
Hub Type
Convex
Compatible Manufacturer Model Number
WH1PZ3017STANNJ, WH1PZ3617STANNJ, WH2T2417STANNJ, WH2T3617STANNJ
Compatible Manufacturer Part Number
WH1PZ3017STANNJ, WH1PZ3617STANNJ, WH2T2417STANNJ, WH2T3617STANNJ
Compatible with Manufacturer Model No.
WH1PZ3017STANNJ, WH1PZ3617STANNJ, WH2T2417STANNJ, WH2T3617STANNJ
Compatible with Mfr. Model No.
WH1PZ3017STANNJ, WH1PZ3617STANNJ, WH2T2417STANNJ, WH2T3617STANNJ
For Use with Mfr Model Number
WH1PZ3017STANNJ, WH1PZ3617STANNJ, WH2T2417STANNJ, WH2T3617STANNJ
For Use With Mfr. Model Number
WH1PZ3017STANNJ, WH1PZ3617STANNJ, WH2T2417STANNJ, WH2T3617STANNJ
Compatible Pump Manufacturer Part Number
WH1PZ3017STANNJ, WH1PZ3617STANNJ, WH2T2417STANNJ, WH2T3617STANNJ
Compatible Mfr. Model Number
WH1PZ3017STANNJ, WH1PZ3617STANNJ, WH2T2417STANNJ, WH2T3617STANNJ

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 10 5/8 in, Wheel Width 8 1/16 in, Bore Diameter 1/2 in, Wheel Material Aluminum/Steel, Rotation CW Hub End, Hub Type Convex, Wheel Hub Position Center, Number of Blades 48, Includes Set Screws Yes, Blade Shape Convex, Compatible Grainger Part Number 821DF7, 821DF8, Compatible with Brand Rheem, Ruud, Weatherking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.