Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Wheel, Aluminum/Steel, 1/2 in dia

  • Mfr # 703023

  • Zoro # G912923739


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW Hub End
Wheel Width
10 11/16 in
Wheel Material
Aluminum/Steel
Number of Inlets
2
Blade Shape
Convex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703023
Zoro #
G912923739
UPC #
662766455045
Country of Origin
United States

Dimensions

Wheel Width
10 11/16 in
Wheel Diameter
10 5/8 in
Bore Diameter
1/2 in

Details

Rotation
CW Hub End
Wheel Material
Aluminum/Steel
Item
Blower Wheel
Number of Inlets
2
Blade Shape
Convex
Application
Air Handling Units, Commercial Split, Fan Coil Units, Packaged Systems, Residential Furnaces
Compatible with Manufacturer Model Number
WH1PZ4221STANNJ, WH1PZ4821STANNJ, WH2T4821STANNJ
Product Type
Blower Wheel
Wheel Hub Position
Center
Number of Blades
48
Hub Type
Convex
Market
Commercial, Residential
Compatible with Brand
Rheem, Ruud, Weatherking
Wheel Material Finish
Galvanized
Includes Set Screws
Yes
Wheel Type
Forward-Curved
Compatible Manufacturer Model Number
WH1PZ4221STANNJ, WH1PZ4821STANNJ, WH2T4821STANNJ
Compatible Manufacturer Part Number
WH1PZ4221STANNJ, WH1PZ4821STANNJ, WH2T4821STANNJ
Compatible with Manufacturer Model No.
WH1PZ4221STANNJ, WH1PZ4821STANNJ, WH2T4821STANNJ
Compatible with Mfr. Model No.
WH1PZ4221STANNJ, WH1PZ4821STANNJ, WH2T4821STANNJ
For Use with Mfr Model Number
WH1PZ4221STANNJ, WH1PZ4821STANNJ, WH2T4821STANNJ
For Use With Mfr. Model Number
WH1PZ4221STANNJ, WH1PZ4821STANNJ, WH2T4821STANNJ
Compatible Pump Manufacturer Part Number
WH1PZ4221STANNJ, WH1PZ4821STANNJ, WH2T4821STANNJ
Compatible Mfr. Model Number
WH1PZ4221STANNJ, WH1PZ4821STANNJ, WH2T4821STANNJ

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 10 5/8 in, Wheel Width 10 11/16 in, Bore Diameter 1/2 in, Wheel Material Aluminum/Steel, Rotation CW Hub End, Hub Type Convex, Wheel Hub Position Center, Number of Blades 48, Includes Set Screws Yes, Blade Shape Convex, Compatible with Grainger Part Number 821DF9, 821DG0, Compatible with Brand Rheem, Ruud, Weatherking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.