Blower Wheel, Aluminum/Steel, 1/2 in dia

  • Mfr # PD703025

  • Zoro # G412923895


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW Hub End
Wheel Width
6 1/16 in
Wheel Material
Aluminum/Steel
Includes Set Screws
Yes
Product Type
Blower Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD703025
Zoro #
G412923895
UPC #
662766519396
Country of Origin
United States

Dimensions

Wheel Width
6 1/16 in
Bore Diameter
1/2 in
Wheel Diameter
11 15/16 in

Details

Rotation
CW Hub End
Wheel Material
Aluminum/Steel
Item
Blower Wheel
Includes Set Screws
Yes
Product Type
Blower Wheel
Number of Inlets
2
Number of Blades
54
Application
Air Handling Units, Commercial Split, Fan Coil Units, Packaged Systems, Residential Furnaces
Market
Commercial, Residential
Compatible with Manufacturer Model Number
W801T0503A14UHNNAS, W801T0503A14UHSNAS
Wheel Hub Position
Center
Wheel Type
Forward-Curved
Blade Shape
Convex
Hub Type
Convex
Compatible with Brand
Rheem, Ruud, Weatherking
Wheel Material Finish
Galvanized
Compatible Manufacturer Model Number
W801T0503A14UHNNAS, W801T0503A14UHSNAS
Compatible Manufacturer Part Number
W801T0503A14UHNNAS, W801T0503A14UHSNAS
Compatible with Manufacturer Model No.
W801T0503A14UHNNAS, W801T0503A14UHSNAS
Compatible with Mfr. Model No.
W801T0503A14UHNNAS, W801T0503A14UHSNAS
For Use with Mfr Model Number
W801T0503A14UHNNAS, W801T0503A14UHSNAS
For Use With Mfr. Model Number
W801T0503A14UHNNAS, W801T0503A14UHSNAS
Compatible Pump Manufacturer Part Number
W801T0503A14UHNNAS, W801T0503A14UHSNAS
Compatible Mfr. Model Number
W801T0503A14UHNNAS, W801T0503A14UHSNAS

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 11 15/16 in, Wheel Width 6 1/16 in, Bore Diameter 1/2 in, Wheel Material Aluminum/Steel, Rotation CW Hub End, Hub Type Convex, Wheel Hub Position Center, Number of Blades 54, Includes Set Screws Yes, Blade Shape Convex, Compatible with Grainger Part Number 821DG6, Compatible with Brand Rheem, Ruud, Weatherking, Compatible with Manufacturer Model Number W801T0503A14UHNNAS, W801T0503A14UHSNAS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.