Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Wheel, Aluminum/Steel, 1/2 in dia

  • Mfr # PD703028

  • Zoro # G912923838


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW Hub End
Wheel Width
10 11/16 in
Wheel Material
Aluminum/Steel
Wheel Type
Forward-Curved
Market
Commercial, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD703028
Zoro #
G912923838
UPC #
662766519426
Country of Origin
United States

Dimensions

Wheel Width
10 11/16 in
Wheel Diameter
11 15/16 in
Bore Diameter
1/2 in

Details

Rotation
CW Hub End
Wheel Material
Aluminum/Steel
Item
Blower Wheel
Wheel Type
Forward-Curved
Market
Commercial, Residential
Compatible with Manufacturer Model Number
W801T1005A21UHSNAS, W801T1255A24UHSNAS, W951T0705A21M4SNAS, W951T1005A21M4SNAS
Includes Set Screws
Yes
Wheel Material Finish
Galvanized
Product Type
Blower Wheel
Number of Blades
54
Number of Inlets
2
Hub Type
Convex
Compatible with Brand
Rheem, Ruud, Weatherking
Blade Shape
Convex
Application
Air Handling Units, Commercial Split, Fan Coil Units, Packaged Systems, Residential Furnaces
Wheel Hub Position
Center
Compatible Manufacturer Model Number
W801T1005A21UHSNAS, W801T1255A24UHSNAS, W951T0705A21M4SNAS, W951T1005A21M4SNAS
Compatible Manufacturer Part Number
W801T1005A21UHSNAS, W801T1255A24UHSNAS, W951T0705A21M4SNAS, W951T1005A21M4SNAS
Compatible with Manufacturer Model No.
W801T1005A21UHSNAS, W801T1255A24UHSNAS, W951T0705A21M4SNAS, W951T1005A21M4SNAS
Compatible with Mfr. Model No.
W801T1005A21UHSNAS, W801T1255A24UHSNAS, W951T0705A21M4SNAS, W951T1005A21M4SNAS
For Use with Mfr Model Number
W801T1005A21UHSNAS, W801T1255A24UHSNAS, W951T0705A21M4SNAS, W951T1005A21M4SNAS
For Use With Mfr. Model Number
W801T1005A21UHSNAS, W801T1255A24UHSNAS, W951T0705A21M4SNAS, W951T1005A21M4SNAS
Compatible Pump Manufacturer Part Number
W801T1005A21UHSNAS, W801T1255A24UHSNAS, W951T0705A21M4SNAS, W951T1005A21M4SNAS
Compatible Mfr. Model Number
W801T1005A21UHSNAS, W801T1255A24UHSNAS, W951T0705A21M4SNAS, W951T1005A21M4SNAS

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 11 15/16 in, Wheel Width 10 11/16 in, Bore Diameter 1/2 in, Wheel Material Aluminum/Steel, Rotation CW Hub End, Hub Type Convex, Wheel Hub Position Center, Number of Blades 54, Includes Set Screws Yes, Blade Shape Convex, Compatible with Grainger Part Number 821DG9, 821DH0, 821DJ1, Compatible with Brand Rheem, Ruud, Weatherking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.