Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Dual Run Capacitor, 370V AC

  • Mfr # 43-25136-09

  • Zoro # G612923862


product price: $13.29
/ea

Key Features

Microfarad Rating
20
Capacitor Shape
Round
Overall Height
2 7/8 in
Case Material
Aluminum
Connection Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-25136-09
Zoro #
G612923862
UPC #
662766275551
Country of Origin
Mexico

Dimensions

Overall Height
2 7/8 in
Diameter
2 1/8 in
Case Height
2 9/16 in

Details

Microfarad Rating
20
Capacitor Voltage
370V AC
Capacitor Shape
Round
Case Material
Aluminum
Connection Type
Quick Connect
Item
Motor Dual Run Capacitor
For Use With
R801P-MSA, R801P-MXA, R801S-MSA, R801S-MXA, R802P-MSA, R802P-MXA
Max. Temperature
70 Degrees C
Standards
UL 810
Voltage
370V AC
Min. Temperature
-40 Degrees C
Number of Terminals
1

Description

Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 20 MFD, Overall Height 2 1/2 in, Case Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.