Zoro Homepage

Motor Dual Run Capacitor, 440V AC

  • Mfr # 43-101665-59

  • Zoro # G512923900


product price: $47.99
/ea

Key Features

Microfarad Rating
70/5
Capacitor Voltage
440V AC
Capacitor Shape
Round
Overall Height
5 3/8 in
Case Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-101665-59
Zoro #
G512923900
UPC #
662766550856
Country of Origin
Mexico

Dimensions

Overall Height
5 3/8 in
Diameter
2 1/2 in
Case Height
4 13/16 in

Details

Microfarad Rating
70/5
Capacitor Voltage
440V AC
Capacitor Shape
Round
Case Material
Aluminum
Voltage
440V AC
Standards
UL 810
Max. Temperature
70 Degrees C
Item
Motor Dual Run Capacitor
Connection Type
Quick Connect
Number of Terminals
4
Min. Temperature
-40 Degrees C

Description

Motor Dual Run Capacitor, Dual Run Capacitor, Round, 440V AC, Microfarad Rating 70/5 MFD, Overall Height 5 3/8 in, Case Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.