Zoro Homepage

Motor Dual Run Capacitor, 440V AC

  • Mfr # 43-25133-14

  • Zoro # G412923802


product price: $39.19
/ea

Key Features

Microfarad Rating
40/5
Capacitor Voltage
440V AC
Capacitor Shape
Round
Overall Height
3 3/4 in
Case Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-25133-14
Zoro #
G412923802
UPC #
662766275445
Country of Origin
Mexico

Dimensions

Overall Height
3 3/4 in
Case Height
3 5/8 in
Diameter
2 1/2 in

Details

Microfarad Rating
40/5
Capacitor Voltage
440V AC
Capacitor Shape
Round
Case Material
Aluminum
For Use With
RAKA, RAMA, RPKA, RPLA, RRKA-A
Standards
UL 810
Min. Temperature
-40 Degrees C
Max. Temperature
70 Degrees C
Voltage
440V AC
Item
Motor Dual Run Capacitor
Connection Type
Quick Connect
Number of Terminals
2

Description

Motor Dual Run Capacitor, Dual Run Capacitor, Round, 440V AC, Microfarad Rating 40/5 MFD, Overall Height 3 3/4 in, Case Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.