Zoro Homepage

OEM Replacement Motor, 1/2, OEM Replacement Brand: Protech Replacement For: 51-106541-25

  • Mfr # 51-106541-25

  • Zoro # G512923894


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
1/2
Motor Application
HVAC/R Replacement Motor
Motor Design
ECM
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-106541-25
Zoro #
G512923894
UPC #
662766723274
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 1/2 in
Length Less Shaft
7 5/16 in
Body Dia.
5.6 in
Overall Length
11 13/16 in

Details

Frame
48Y
HP
1/2
Item
OEM Replacement Motor
Motor Application
HVAC/R Replacement Motor
Motor Design
ECM
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Shell Band
Motor Shaft Rotation
Reversible
Motor Thermal Protection
Auto
Nameplate RPM
1,050
No. of Speeds
1
OEM Replacement Brand
Protech
Phase
Single
RPM Range
1,001-1,100
Voltage
115V AC
Motor Bearings
Ball
Replacement For
51-106541-25
Full Load Amps
5.8 A
Motor Shaft Design
Keyed
Motor Service Factor
1
Usable @ 200V
Not Usable at 200V
Voltage Compatibility
115V AC
Usable @ 208V
Not Usable at 208V

Description

OEM Replacement Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,050 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.8 A, 48Y Frame, OEM Replacement Brand Protech, Replacement For 51-106541-25, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.