Zoro Homepage

Thermostatic Expansion Valve, 3 ton

  • Mfr # 61-108685-04

  • Zoro # G712923557


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Includes
Distributor Assembly
For Capacity - Maximum
3 ton
Configuration
Offset
Series
RCFZ
A2L Compatibility
Not A2L Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-108685-04
Zoro #
G712923557
UPC #
662766720174
Country of Origin
United States

Dimensions

Outlet Connection Size
3/8 in
Inlet Connection Size
3/8 in

Details

Includes
Distributor Assembly
Item
Thermostatic Expansion Valve
For Capacity - Maximum
3 ton
Configuration
Offset
Series
RCFZ
A2L Compatibility
Not A2L Compatible
Inlet Connection Gender
Female
Product Type
Thermostatic Expansion Valve
Connection Extensions
Extended
Outlet Connection Gender
Female
For Refrigerant Group
HCFC
Nominal Capacity - R-410A
3 ton
For Capacity - Minimum
3 ton
Connection Material
Copper
For Refrigerant Type
R-410A
Nominal Capacity - General
3 ton
Outlet Connection Type
Sweat
Inlet Connection Type
Chatleff

Description

Thermostatic Expansion Valve, Not Applicable, Includes Distributor Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.