Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prostripe Series Single Color Solid Striping Tape, 40 ft x 1/8 in, Vivid Blue R20842

Series Single Color Solid Striping Tape, 40 ft x 1/8 in, Vivid Blue (Discontinued)

  • Mfr # R20842
  • Zoro # G915553780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R20842
Zoro #
G915553780
UPC #
-
Country of Origin
United States

Description

PROSTRIPE provides an extensive line of professional-quality vinyl roll striping products in 8 solid color configurations and 5 single color and two-color configurations. Solid color roll stripes are offered in 40 ft, 50 ft and 150 ft roll lengths roll length varies by configuration. Multistripes are produced in 40 ft and 150 ft roll lengths roll length varies by configuration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.