Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prostripe Single Color Solid Striping Tape, 40 ft x 1/8 in, Gold Metallic R20816

Single Color Solid Striping Tape, 40 ft x 1/8 in, Gold Metallic (Discontinued)

  • Mfr # R20816
  • Zoro # G315553809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R20816
Zoro #
G315553809
UPC #
-
Country of Origin
United States

Description

PROSTRIPE provides an extensive line of professional-quality vinyl roll striping products in 8 solid color configurations and 5 single color and two-color configurations. Solid color roll stripes are offered in 40 ft, 50 ft and 150 ft roll lengths roll length varies by configuration. Multistripes are produced in 40 ft and 150 ft roll lengths roll length varies by configuration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.