Shop PROT INDUS
See all product information
Create Account
Cut Level A2 , Nitrile , MicroFoam , L 1 PR
- Mfr # 34-8743/L
- Zoro # G316276950
product price:Â
$
14.59
/pr
Key Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Color
Green
Glove Coating Finish
MicroFoam
ANSI/ISEA Abrasion Level
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-8743/L
- Zoro #
- G316276950
- UPC #
- -
- Country of Origin
- Unknown
- ANSI/ISEA Cut Level
- A2
- Glove Coating Material
- Nitrile
- Color
- Green
- Glove Coating Finish
- MicroFoam
- ANSI/ISEA Abrasion Level
- 3
- Cuff Style
- Knit Wrist
- ANSI/ISEA Cut Grams
- 555
- Glove Construction
- Coated Seamless Knit, Reinforced Thumb Crotch, Touchscreen Compatible