Shop PROT INDUS
See all product information
Create Account
Cut Level A2 , Nitrile , MicroFoam , M 1 PR
- Mfr # 34-8743/M
- Zoro # G516276941
product price:Â
$
14.59
/pr
Key Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Color
Green
Glove Coating Finish
MicroFoam
ANSI/ISEA Abrasion Level
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-8743/M
- Zoro #
- G516276941
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Glove Size
- M
- Glove Length
- 29.48 cm
Details
- ANSI/ISEA Cut Level
- A2
- Glove Coating Material
- Nitrile
- Color
- Green
- Glove Coating Finish
- MicroFoam
- ANSI/ISEA Abrasion Level
- 3
- Cuff Style
- Knit Wrist
- ANSI/ISEA Cut Grams
- 555
- Glove Construction
- Coated Seamless Knit, Reinforced Thumb Crotch, Touchscreen Compatible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.