Zoro Homepage

TransferTape, Transparent, 36ydL, 3/4inW

  • Mfr # Pro 154 ATG

  • Zoro # G0461791


product price: $3.79
/ea
Sold in multiples of 48 for $181.92
Item requires special delivery charges. A $2.29 per item surcharge will be applied.

Key Features

Tape Color
Transparent
Tape Adhesive Material
Acrylic
Imperial Tape Width
3/4 in
Imperial Tape Length
36 yd
Metric Tape Width
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Pro 154 ATG
Zoro #
G0461791
UPC #
840178007988
Country of Origin
United States

Dimensions

Imperial Tape Width
3/4 in
Imperial Tape Length
36 yd
Metric Tape Width
19.1 mm
Metric Tape Length
32.9 m
Tape Thickness
2 mil
Width
3/4"
Tape Core Diameter
1 in
Length
36 yd.

Details

Item
Transfer Tape
Tape Color
Transparent
Tape Adhesive Material
Acrylic
Material
Paper
Series
154 ATG
Retroreflective Grade
Not Retroreflective
Legend
No legend
Performance Temp.
-20 Degrees to 150 Degrees F
Safety Tape Color
Brown
Pattern
Solid
Glow-in-the-Dark
No
Standards
OSHA
Liner Material
Kraft Paper
Number of Adhesive Sides
1
Tape Brand
Pro Tapes
Tape Type
Adhesive Transfer Tape
Liner Included
Liner Included
Brand and Series
Pro Tapes 156 ATG
Environment
Indoor
Adhesion to Steel
32 oz/in
Tape Adhesive Format
Double-Sided
Product Form
Continuous Roll
Common Industry
General Maintenance and Repair
Tape Sub-Type
Reverse-Wound Adhesive Transfer Tape
Specifications Met
OSHA
Reverse-Wound
Reverse-Wound
Maximum Tape Performance Temperature
150 Degrees F
Temperature Range
10 Degrees to 150 Degrees F
Repositionable
Permanent
Tape Resistance Properties
Chemical-Resistant
Minimum Tape Performance Temperature
10 Degrees F
Surface Compatibility
Metal
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type Reverse-Wound Adhesive Transfer Tape, Tape Brand Pro Tapes, Series 154 ATG, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Common Industry General Maintenance and Repair, Indoor, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 10 Degrees F, Continuous Roll, Surface Compatibility Metal, Tape Adhesive Material Acrylic, Tape Backing Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.