Shop PROTEAM

GOFIT 6 HEPA W/107466 REMEDIATION KIT

  • Mfr # 107766
  • Zoro # G216151401

product price: 
$
753.60
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
For Use With
GoFit 6 HEPA
Watts
780 W
Length
8.13 in
Hose Length
4 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
107766
Zoro #
G216151401
UPC #
693822077666
Country of Origin
Mexico

Dimensions

Length
8.13 in
Hose Length
4 ft
Height
22.95 in
Width
11.94 in
Fits Chest Size
3 year Warranty on Motor, Switchbox Cord Management
Cord Length
50 ft

Details

Item
Backpack Vacuum
Voltage
120V AC
For Use With
GoFit 6 HEPA
Watts
780 W
Vacuum Capacity
1 1/2 gal
Material
Polypropylene
Sound Level dBA
63 dBA
CFM High
124 CFM
Housing Color
Gray
Includes
(2) Intercept Micro Filter Bags, 14 in Hard Floor Tool with Nylon Brush, 14 in Scalloped Carpet Tool, 3 in Dust Brush, 36 in Bulk Pick-Up Tool, 5 in Upholstery Tool, 50 ft Extension Cord, Exhaust Filter made from HEPA Media, HEPA Filter, Hose, Micro Cloth Filter, Soft Dusting Brush, 56 in Two-Piece Button Lock Wand
Standards
CRI Seal of Approval, UL
No. Batteries Included
0
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Plug Type
Three-Prong
Tool Series
Carpet & Hard Floor
Includes Battery
No
Filter Included
HEPA
Power Source
Corded
Bag/Cartridge Material
Paper
Vacuum Air Flow
124 cfm
Weight
13.3 lb
Series
GoFit 6
Number of Motor Stages
1
Compatible Brand
ProTeam
Vacuum Collection Type
Bag
Includes Charger
No
Frequency
60 Hz
Vacuum Pickup Type
Dry
Current
6.5 A
HEPA Rated Machine
Not HEPA Rated
Sound Level
63 dB
Power
780 W
Filter Efficiency
99.97% at 0.3 microns
Features
3 year Warranty on Motor, Switchbox Cord Management

Description

The GoFit 6 HEPA backpack vacuum is ProTeams most advanced filtration system. The HEPA vacuum is engineered to capture 99.97% of particulates as small as 0.3 microns inside a sealed filter that can trap dust and microscopic atmospheric hazards like mold spores, lead dust, smoke, or other particulates. The GoFit 6 HEPA is ideal for remediation, lead-safe abatement RRP, and improving indoor air quality in hospitals, clinics, and patient care spaces. This unit comes complete with the Remediation Tool Kit 107466: 56 two-piece, two-bend aluminum wand 101338, 3 dust brush 100110, 5 upholstery tool 100115, 36 one-bend bulk pick-up tool 100150, 14 carpet tool with scallops 100147, 14 hard floor tool with nylon brush 100623, plus 2 filter bags 107374 and a 50' power cord. Use filter bags with closed collar 107374. The ProTeam GoFit 6 HEPA and HEPA filter configuration may be used to remove certain hazardous materials, such as mold and lead. When using the GoFit 6 HEPA vacuum cleaner to remove hazardous materials, consult your applicable regulatory agencies for additional requirements.


  • HEPA Filtration Efficient at capturing 99.97% of airborne particulates as small as 0.3 microns in size.
  • EPA RRP Rule Meets the EPAs definition of a HEPA Vacuum under the Lead Safety Renovation, Repair, and Painting Rule (RRP).
  • Cleaning for Health Experience ProTeam's unique method of suction vacuuming to clean carpets, hard floors, and other surfaces without stirring up dust - so the airstays cleaner.
  • Multiple Applications HEPA Filtration can help improve the indoor air quality (IAQ) when it comes to remediation projects, jobsite cleanup, water damage, soot and smoke removal, and extracting hazardous particulates in medical settings
  • Customized Comfort Find your perfect fit with the vacuum's interchangeable quick-adjust 4-step harness that doesn't require tools and is designed to work with a wide range of users.
  • Productivity Clean surfaces without stirring up dust, plus backpack vacuums are proven to clean more square footage in less time and with less operator fatigue.
  • Reduced Profile Maximize your comfort and productivity with the backpack vacuum cleaner's new, more compact triangular shape that responds effortlessly to user's motion.
  • Improved Cord Management Secure the plug using the reimagined switchbox featuring an intuitive cord wrap that reduces unnecessary strain and can lengthen the life of your power cord.
  • 36" One-Bend Bulk Pick-Up Tool - Suck up larger debris with the bulk pick-up tool.
  • Remediation Tool Kit includes a 56" two-piece button lock wand (101338), 3" dust brush (100110), 5" upholstery tool (100115), 36" one-bend bulk pick-up tool (100150), 14" carpet tool with scallops (100147) and 14" hard floor tool with nylon brush (100623)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.