Shop PROTEAM

Backpack Vacuum, 19 3/4 in H, 16.4 lb

  • Mfr # 107786
  • Zoro # G011695223

product price: 
$
1,742.40
/ea
Free Shipping & Returns

Key Features

Voltage
120V DC
For Use With
GoFit 6 Cordless
Vacuum Capacity
1 1/2 gal
Battery Type
Tabbed
Height
19 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
107786
Zoro #
G011695223
UPC #
693822077864
Country of Origin
Mexico

Dimensions

Height
19 3/4 in
Width
11.94 in
Hose Length
4 ft
Fits Chest Size
Advanced Filtration, High/Low Power Switch, Lightweight

Details

Voltage
120V DC
For Use With
GoFit 6 Cordless
Vacuum Capacity
1 1/2 gal
Battery Type
Tabbed
Material
Polypropylene
Housing Color
Gray
Battery Run Time
1.7 hr
Sound Level
63 dB
Weight
16.4 lb
Battery Chemistry
Li-Ion
Static Pressure
55 in
Power
310 W
Standards
CRI Seal of Approval, CSA, UL
Number of Motor Stages
2
Battery Charge Time
101 min
Compatible Battery Manufacturing Part Number
107684
Compatible Brand
ProTeam
Bag/Cartridge Reusability
Reusable
Motor Efficiency Type
Brushless
Vacuum Collection Type
Bag
Vacuum Air Flow
65 cfm
Item
Backpack Vacuum
Vacuum Pickup Type
Dry
Filter Included
HEPA
Tool Series
Multi-Surface
Battery Platform
GoFit Cordless 8Ah Lithium-Ion Battery
Battery Series
GoFit Cordless Battery
Battery Capacity
8 Ah
HEPA Rated Machine
Not HEPA Rated
Includes Battery
Yes
No. Batteries Included
1
Bag/Cartridge Material
Paper
Series
GoFit 6 Cordless
Includes
(2) Intercept Micro Filter Bags, Crevice Tool, Hose, Micro Cloth Filter, Dusting Brush, Telescoping Wand, Upholstery Tool, Xover Floor Tool
Plug Type
Cordless
Power Source
Cordless
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Includes Charger
Yes
Features
Advanced Filtration, High/Low Power Switch, Lightweight

Description

Commercial Backpack Vacuum

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.