Shop PROTEAM

Backpack Vacuum, 14 7/8 in H, 11.4 lb

  • Mfr # 107713
  • Zoro # G604862667

product price: 
$
552.99
/ea
Free Shipping & Returns

Key Features

Frequency
60 Hz
Bag/Cartridge Material
Paper
Hose Length
4 ft
Hose Dia.
1 1/2 in
Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107713
Zoro #
G604862667
UPC #
693822077130
Country of Origin
Mexico
Frequency
60 Hz
Bag/Cartridge Material
Paper
Voltage
120V AC
Includes Charger
No
Includes Battery
No
Series
GoFit 3 Corded
Filter Efficiency
99.79% at 0.3 microns
Vacuum Pickup Type
Dry
Compatible Brand
ProTeam
HEPA Rated Machine
Not HEPA Rated
Current
11.7 A
Filter Included
HEPA
Weight
11.4 lb
Power
1,330 W
Item
Backpack Vacuum
Bag/Cartridge Reusability
Reusable
No. Batteries Included
0
Includes
(2) Telescoping Wands, Crevice Tool, Dust Brush, Extension Cord, Upholstery Tool, Xover Multi-Surface Floor Tool
Power Source
Corded
Vacuum Air Flow
153 cfm
Vacuum Collection Type
Bag
Standards
CRI Seal of Approval, CSA Certified, UL
Static Pressure
91 in
Tool Series
Multi-Surface
Vacuum Capacity
3/4 gal
Sound Level
68 dB

Dimensions

Hose Length
4 ft
Hose Dia.
1 1/2 in
Cord Length
50 ft
Height
15 in

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Filter Efficiency 99.79 Percent at 0.3 microns, Vacuum Collection Type Bag, Vacuum Capacity 3/4 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 153 cfm, Static Pressure 91 in, Weight 11.4 lb, Height 15 in, Sound Level 68 dB, Power 1,330 W, Current 11.7 A, Frequency 60 Hz, Voltage 120V AC, Hose Dia. 1 1/2 in, Hose Length 4 ft, Power Cord Length 50 ft, Series GoFit 3 Corded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.