Backpack Vacuum, 50 ft, 12.9 lb, 153 cfm

  • Mfr # 107689
  • Zoro # G204862661
product price: 
$
592.80
/ea
Free Shipping & Returns

Key Features

No. Batteries Included
0
Vacuum Air Flow
153 cfm
Plug Type
Three-Prong
Includes Charger
No
Vacuum Pickup Type
Dry
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107689
Zoro #
G204862661
UPC #
693822076898
Country of Origin
Mexico
No. Batteries Included
0
Vacuum Air Flow
153 cfm
Plug Type
Three-Prong
Includes Charger
No
Vacuum Pickup Type
Dry
Vacuum Collection Type
Bag
Voltage
120V AC
Power
1,296 W
Power Source
Corded
Bag/Cartridge Reusability
Reusable
Filter Efficiency
99.86% at 0.3 to 0.5 microns
Item
Backpack Vacuum
Current
10.8 A
Standards
CSA, UL
Motor Efficiency Type
Brushed
Static Pressure
91 in
Filter Included
HEPA
HEPA Rated Machine
Not HEPA Rated
Sound Level
67 dB
Vacuum Capacity
2 1/2 gal
Tool Series
Multi-Surface
Series
GoFit 10 Corded
Compatible Brand
ProTeam
Bag/Cartridge Material
Paper
Frequency
60 Hz
Includes
(2) Intercept Micro Filter Bags, 50 ft Extension Cord, Crevice Tool, Dome Filter with Foam Media, Exhaust Filter made from HEPA Media, Hose, Micro Cloth Filter, Soft Dusting Brush, Two-Piece Wand, Upholstery Tool, Xover Floor Tool
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Weight
12.9 lb
Includes Battery
No
Features
Advanced Filtration, Reduced Profile

Dimensions

Fits Chest Size
Advanced Filtration, Reduced Profile
Cord Length
50 ft
Hose Length
4 ft
Height
23 in

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Filter Efficiency 99.86 Percent at 0.3 to 0.5 microns, Vacuum Collection Type Bag, Vacuum Capacity 2 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 153 cfm, Static Pressure 91 in, Weight 12.9 lb, Height 23 in, Sound Level 67 dB, Motor Efficiency Type Brushed, Power 1,296 W, Current 10.8 A, Frequency 60 Hz, Voltage 120V AC, Hose Length 4 ft, Power Cord Length 50 ft, Plug Type Three-Prong, Series GoFit 10 Corded

Ratings & reviews