Backpack Vacuum, Brushless, 120 V AC

  • Mfr # 107787
  • Zoro # G511695235
product price: 
$
1,742.40
/ea
Free Shipping & Returns

Key Features

Voltage
120V DC
For Use With
GoFit 6 Cordless
Battery Type
Tabbed
Vacuum Capacity
1 1/2 gal
Height
19 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107787
Zoro #
G511695235
UPC #
693822077871
Country of Origin
Mexico
Voltage
120V DC
For Use With
GoFit 6 Cordless
Battery Type
Tabbed
Vacuum Capacity
1 1/2 gal
Housing Color
Gray
Material
Polypropylene
Compatible Battery Manufacturing Part Number
107684
Number of Motor Stages
2
Includes Charger
Yes
Series
GoFit 6 Cordless
Standards
CRI Seal of Approval, CSA, UL
Sound Level
63 dB
Battery Series
GoFit Cordless Battery
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Compatible Brand
ProTeam
Power
310 W
Motor Efficiency Type
Brushless
HEPA Rated Machine
Not HEPA Rated
Item
Backpack Vacuum
Battery Run Time
1.7 hr
No. Batteries Included
1
Weight
16.4 lb
Tool Series
Multi-Surface
Vacuum Collection Type
Bag
Bag/Cartridge Reusability
Reusable
Plug Type
Cordless
Filter Included
HEPA
Battery Platform
GoFit Cordless 8Ah Lithium-Ion Battery
Includes
(2) Intercept Micro Filter Bags, Crevice Tool, Hose, Micro Cloth Filter, Dusting Brush, Two-Piece Wand, Upholstery Tool, Xover Floor Tool
Static Pressure
55 in
Vacuum Air Flow
65 cfm
Bag/Cartridge Material
Paper
Includes Battery
Yes
Vacuum Pickup Type
Dry
Battery Charge Time
101 min
Battery Capacity
8 Ah
Power Source
Cordless
Battery Chemistry
Li-Ion
Features
Advanced Filtration, High/Low Power Switch, Lightweight

Dimensions

Height
19 3/4 in
Width
11.94 in
Fits Chest Size
Advanced Filtration, High/Low Power Switch, Lightweight
Hose Length
4 ft

Description

Commercial Backpack Vacuum

Restrictions

Hazardous material

Ratings & reviews