Shop MAKITA
See all product information
Create Account
Damper Filter
- Mfr # 423398-2
- Zoro # G324447373
product price:Â
$
17.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Damper Filter
Compatible Series
18V LXT
Vacuum Filtration Type
Not Rated
Filter Material
Foam
Fits Vacuum Models
XCV04Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423398-2
- Zoro #
- G324447373
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Filter
- Product Type
- Damper Filter
- Compatible Series
- 18V LXT
- Vacuum Filtration Type
- Not Rated
- Filter Material
- Foam
- Fits Vacuum Models
- XCV04Z
Description
For Vacuum Type Shop Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models XCV04Z, Filter Pickup Type Dry, Filter Material Foam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.