Shop PROTEAM
See all product information
Create Account
Battery
- Mfr # 107684
- Zoro # G711695233
product price:Â
$
950.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
3.54 in
For Use With
GoFit 3 Cordless
Depth
9.18 in
Fits Vacuum Brand
ProTeam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107684
- Zoro #
- G711695233
- UPC #
- 693822076843
- Country of Origin
- China
- Color
- Gray
- For Use With
- GoFit 3 Cordless
- Fits Vacuum Brand
- ProTeam
- Compatible with Manufacturer Part Number
- 107774, 107775, 107776, 107777, 107778, 107779, 107780, 107782, 107783, 107784, 107786, 107787, 107788, 107795
- For Vacuum Type
- Backpack Vacuum
- Fits Vacuum Models
- All GoFit 6 Cordless, GoFit 3 Cordless backpack vacuums, GoFit Charger/107685
- Compatible Brand
- ProTeam
- Compatible Series
- GoFit Cordless
- Item
- Battery
Dimensions
- Width
- 3.54 in
- Depth
- 9.18 in
Description
Battery, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models All GoFit 6 Cordless, GoFit 3 Cordless backpack vacuums, GoFit Charger/107685
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.