Shop PROTEAM
See all product information
Create Account
Charger Cord
- Mfr # 847718
- Zoro # G611695234
product price:Â
$
8.95
/ea
Key Features
Color
Gray
Width
2 in
Depth
8.5 in
For Use With
GoFit 6 Cordless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 847718
- Zoro #
- G611695234
- UPC #
- 693822477183
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Depth
- 8.5 in
Details
- Color
- Gray
- For Use With
- GoFit 6 Cordless
Description
Charger Cord, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models GoFit 6 Cordless & GoFit 3 Cordless backpack vacuums, GoFit Charger/107685
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.