Intercept Micro Filter Bag, Fits Everest (10 pk.)
Mfr # 103191
Zoro # G0610849
product price: $26.89
/pk 10, $2.69/eaKey Features
For Use With
Mfr. No. 107280
Includes
(10) Bags
Length
10 in
Material
Paper
Filter Type
Paper Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103191
Zoro #
G0610849
UPC #
-
Country of Origin
China
Dimensions
Length
10 in
Width/Diameter
4 in
Height
7 in
Details
Item
Vacuum Bag
For Use With
Mfr. No. 107280
Includes
(10) Bags
Material
Paper
Filter Type
Paper Bag
Reusable
Non-reusable
Fits Brand
Proteam
For Use With Mfr. Model Number
107280
Bag Type
Paper
Efficiency
Micro Filtration
Bag Material
Paper
Bag Pickup Type
Dry
Bag Filtration Type
Standard
Ply Count
3-Ply
Fits Vacuum Brand
ProTeam
Fits Vacuum Models
107280
Bag Reusability
Non-Reusable
Bag Product Grouping
Vacuum Bag
For Vacuum Type
Backpack Vacuum
Filter Efficiency
99.95%
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107280, Bag Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 7 in, Length 10 in, Width/Diameter 4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.