Zoro Homepage

ProBlitz XP AirMover w/ Telescoping Handle and Daisy Chain

  • Mfr # 107596

  • Zoro # G714642968


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Features
Daisy Chain Receptacles - Connect 2 additional air movers for large area drying; Perfect for this low amp draw blower.
Color
Gray
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107596
Zoro #
G714642968
UPC #
693822075969
Country of Origin
Mexico

Details

Features
Daisy Chain Receptacles - Connect 2 additional air movers for large area drying; Perfect for this low amp draw blower.
Color
Gray
Voltage
120V

Description

With a telescoping handle and daisy chain receptacles where user can connect 2 additional air movers for large area drying. Maximum airflow and low amp draw combine to make the ProBlitz Airmover a great choice for carpet cleaners and restoration contractors alike. With 3 fan speeds and 3 operating positions, this airmover tackles every air circulation requirement with ease. Unsurpassed 3 year warranty.


  • •Daisy Chain Receptacles - Connect 2 additional air movers for large area drying; Perfect for this low amp draw blower.
  • •Daisy Chain Receptacles - Connect 2 additional air movers for large area drying; Perfect for this low amp draw blower.
  • •Prevention - Prevent permanent damage to flooring with 3 fan speeds.
  • •Prevention - Prevent permanent damage to flooring with 3 fan speeds.
  • •Easy Transport - XP model with telescoping handle and wheels.
  • •Easy Transport - XP model with telescoping handle and wheels.
  • •Flexibility - Three operating positions to direct air where you need it.
  • •Flexibility - Three operating positions to direct air where you need it.
  • •Stackable - Convenient storage and transport.
  • •Stackable - Convenient storage and transport.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.