
ProVac FS 6, 6 qt. Backpack Vacuum w/ Commercial Power Nozzle Tool Kit (Discontinued)
- Mfr # 107461
- Zoro # G514740260
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
107461
Zoro #
G514740260
UPC #
693822074610
Country of Origin
Mexico
Details
Voltage
120V
Features
Productive - Whether you are cleaning large areas or small, hard surfaces or carpet, high or low surfaces, this backpack vacuum saves time and effort.
Housing Color
Gray
Recovery Tank Capacity
6 qt
Description
Designed specifically to triumph over the demands of the residential cleaning industry with a commercial power nozzle to clean under and around furniture with ease. This backpack vacuum comes complete with the Commercial Power Nozzle Tool Kit.
- •Productive - Whether you are cleaning large areas or small, hard surfaces or carpet, high or low surfaces, this backpack vacuum saves time and effort.
- •Productive - Whether you are cleaning large areas or small, hard surfaces or carpet, high or low surfaces, this backpack vacuum saves time and effort.
- •Lightweight - At only 11.6 pounds, it is half the weight of a traditional upright vacuum and the included two-piece wand weights less than 3.5 pounds.
- •Lightweight - At only 11.6 pounds, it is half the weight of a traditional upright vacuum and the included two-piece wand weights less than 3.5 pounds.
- •Stay Cooler - Open weave harness allows any heat to dissipate.
- •Stay Cooler - Open weave harness allows any heat to dissipate.
- •Freedom of Movement - FlexFit articulating harness is responsive to the motion of the user's shoulders, back and hips - increasing comfort and reducing fatigue.
- •Freedom of Movement - FlexFit articulating harness is responsive to the motion of the user's shoulders, back and hips - increasing comfort and reducing fatigue.
- •Performance - High-powered motor and suction only design quickly picks up food scraps, napkins and large debris.
- •Performance - High-powered motor and suction only design quickly picks up food scraps, napkins and large debris.
- •Improve Cleanliness - Cleans faster and more effectively than a broom or upright and removes dust instead of pushing it into corners.
- •Improve Cleanliness - Cleans faster and more effectively than a broom or upright and removes dust instead of pushing it into corners.
- •Easy Filter Bag Change - Quick-release, die cast latches improve filter compartment seal.
- •Easy Filter Bag Change - Quick-release, die cast latches improve filter compartment seal.
- •The Commercial Power Nozzle Tool Kit includes a 12" power nozzle, electrified hose with gas pump handle, crevice tool, dust brush and upholstery brush.
- •The Commercial Power Nozzle Tool Kit includes a 12" power nozzle, electrified hose with gas pump handle, crevice tool, dust brush and upholstery brush.
- •Power Nozzle - Offers a 12" cleaning path, perfect for various carpet heights.
- •Power Nozzle - Offers a 12" cleaning path, perfect for various carpet heights.
- •
- •ProTeam is a proud partner of the American Lung Association. Together, we fight for clean indoor air so that we all can breathe easier. ProTeam is committed to developing innovative cleaning technologies to address indoor air quality concerns. The American Lung Association does not endorse product, device or service.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.