Shop PROTECH
See all product information
Create Account
Flow Meter
- Mfr # RTE10571
- Zoro # G424878183
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Includes
(8) Parker O-Ring As 568 - 019, Flow Meter, Retaining Wire Spring
Overall Length
1 in
Compatible Manufacturer Part Number
PhD Series
Outside Diameter
1 in
Connection Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTE10571
- Zoro #
- G424878183
- UPC #
- 662766818079
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 in
- Outside Diameter
- 1 in
- Connection Size
- 1/2 in
- Overall Width
- 1 in
- Overall Height
- 0.75 in
Details
- Item
- Flow Meter
- Includes
- (8) Parker O-Ring As 568 - 019, Flow Meter, Retaining Wire Spring
- Compatible Manufacturer Part Number
- PhD Series
- Material
- Plastic
Description
Flow Meter, Compatible Manufacturer Part Number PhD Series, Connection Size 1/2 in, Connection Type Wire Lead, Outside Diameter 1 in, Material Plastic, Overall Height 0.75 in, Overall Length 1 in, Compatible Grainger Part Number Not Applicable, Includes (8) Parker O-Ring As 568 - 019, Flow Meter, Retaining Wire Spring, Overall Width 1 in