Shop PROTECH
See all product information
Create Account
Fuse
- Mfr # RTE10281
- Zoro # G824877984
product price:Â
$
45.39
/ea
Key Features
Outside Diameter
0.25 in
Overall Height
1 in
Compatible Manufacturer Part Number
PhD Series
Overall Length
1 in
Overall Width
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTE10281
- Zoro #
- G824877984
- UPC #
- 662766817171
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 0.25 in
- Overall Height
- 1 in
- Overall Length
- 1 in
- Overall Width
- 0.25 in
Details
- Item
- Fuse
- Compatible Manufacturer Part Number
- PhD Series
Description
Fuse, Compatible Manufacturer Part Number PhD Series, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter 0.25 in, Overall Height 1 in, Overall Length 1 in, Compatible Grainger Part Number Not Applicable, Includes Not Applicable, Overall Width 0.25 in, Product Type Fuse
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.