Shop PROTECH
See all product information
Create Account
Heating Element
Mfr # RTE10330
Zoro # G924878065
product price:Â
$
80.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
EX03004-01 Core Divider, EX3454 Element-ED020480 (T2T) 480V
Operating Voltage
480V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTE10330
- Zoro #
- G924878065
- UPC #
- 662766819267
- Country of Origin
- United States
- Includes
- EX03004-01 Core Divider, EX3454 Element-ED020480 (T2T) 480V
- Item
- Heating Element
- Operating Voltage
- 480V AC
Description
Heating Element, Operating Voltage 480V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.