Shop PROTECH
See all product information
Create Account
Heating Element
Mfr # RTE10439
Zoro # G424877971
product price:Â
$
80.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Consumption
8.8 kW
Includes
EX03004-01 Core Divider, EX560 Element Core Assembly 8.8kW-220V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTE10439
- Zoro #
- G424877971
- UPC #
- 662766818802
- Country of Origin
- United States
- Power Consumption
- 8.8 kW
- Includes
- EX03004-01 Core Divider, EX560 Element Core Assembly 8.8kW-220V
- Item
- Heating Element
Description
Heating Element, Power Consumption 8.8 kW