Shop PROTECH
See all product information
Create Account
Heating Element
Mfr # RTE10456
Zoro # G224878253
product price:Â
$
80.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Consumption
9.5 kW
Operating Voltage
240V AC
Includes
EX03004-01 Core Divider, EX630 Element Core Assembly 9.5kW-240V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTE10456
- Zoro #
- G224878253
- UPC #
- 662766818925
- Country of Origin
- United States
- Power Consumption
- 9.5 kW
- Operating Voltage
- 240V AC
- Includes
- EX03004-01 Core Divider, EX630 Element Core Assembly 9.5kW-240V
- Item
- Heating Element
Description
Heating Element, Operating Voltage 240V AC, Power Consumption 9.5 kW