Shop PROTECH
See all product information
Create Account
Heating Element
Mfr # RTE10436
Zoro # G024878156
product price:Â
$
80.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operating Voltage
480V AC
Power Consumption
8.3 kW
Includes
EX03004-01 Core Divider, EX520 Element Core Assembly 8.3kW-208V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTE10436
- Zoro #
- G024878156
- UPC #
- 662766818888
- Country of Origin
- United States
- Operating Voltage
- 480V AC
- Power Consumption
- 8.3 kW
- Includes
- EX03004-01 Core Divider, EX520 Element Core Assembly 8.3kW-208V
- Item
- Heating Element
Description
Heating Element, Operating Voltage 480V AC, Power Consumption 8.3 kW