Shop PROTECH
See all product information
Create Account
Heating Element
Mfr # RTE10482
Zoro # G324878306
product price:Â
$
80.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Consumption
10 kW
Operating Voltage
277V AC
Includes
EX03004-01 Core Divider, EX760 Element Core Assembly 10kW-277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTE10482
- Zoro #
- G324878306
- UPC #
- 662766819878
- Country of Origin
- United States
- Power Consumption
- 10 kW
- Operating Voltage
- 277V AC
- Includes
- EX03004-01 Core Divider, EX760 Element Core Assembly 10kW-277V
- Item
- Heating Element
Description
Heating Element, Operating Voltage 277V AC, Power Consumption 10 kW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.