Zoro Homepage

Miniature Regulator, 2 1/16", 1 5/16" H

  • Mfr # PIR231AS1215

  • Zoro # G710436998


product price: $47.69
/ea

Key Features

Body Material
Zinc
Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/16 in
Height
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIR231AS1215
Zoro #
G710436998
UPC #
-
Country of Origin
Switzerland

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/16 in
Height
1 5/16 in
Outlet Connection Size
1/4 in
Overall Width
2 1/16 in
Overall Height
1 5/16 in
Pipe Size
1/4 in
Inlet Connection Size
1/4 in

Description

Miniature Regulator, Overall Width 2 1/16 in, Overall Height 1 5/16 in, Body Material Zinc

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.