Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Regulator, 2 1/16", 1 5/16" H

  • Mfr # PIR231AS1275

  • Zoro # G210436986


product price: $49.49
/ea

Key Features

Body Material
Zinc
Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/16 in
Height
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIR231AS1275
Zoro #
G210436986
UPC #
-
Country of Origin
Switzerland

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/16 in
Height
1 5/16 in
Overall Width
2 1/16 in
Inlet Connection Size
1/4 in
Pipe Size
1/4 in
Overall Height
1 5/16 in
Outlet Connection Size
1/4 in

Details

Item
Miniature Regulator
Body Material
Zinc
Pressure Adjustment Range
75 psig
Max. Temp.
140 Degrees F
Application
Commercial Use, Industrial Use, Institutional Use, Light Commercial Use, Residential Use
Max. Pressure
260 psig
Seal Material
Buna-N
Connection Type
NPT
Tolerance
+/-10%
Operating Pressure - Maximum
274 psi
Operating Temperature - Maximum
140 Degrees F
Outlet Connection Gender
Female
Pilot Adjustment - Maximum
89.7 psi
Inlet Connection Type
NPT
Outlet Connection Type
NPT
For Media
Air
Inlet Connection Gender
Female
Operating Temperature - Minimum
32 Degrees F
Pilot Pressure - Maximum
89.7 psi

Description

Miniature Regulator, Overall Width 2 1/16 in, Overall Height 1 5/16 in, Body Material Zinc

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.