Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Regulator, 2 5/16", 3/4" H

  • Mfr # PTR232AS1230

  • Zoro # G210436993


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 5/16 in
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTR232AS1230
Zoro #
G210436993
UPC #
-
Country of Origin
Switzerland

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 5/16 in
Height
3/4 in
Pipe Size
1/4 in
Overall Width
2 5/16 in
Overall Height
3/4 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Item
Miniature Regulator
Body Material
Aluminum
Application
Commercial Use, Industrial Use, Institutional Use, Light Commercial Use, Residential Use
Max. Pressure
363 psig
Pressure Adjustment Range
30 psig
Max. Temp.
176 Degrees F
Connection Type
NPT
Standards
2006/42/EG, EN ISO 4414/ISO 4414 and 5.4.5.11.1, OHSAS 18001, OSHA 1926.302(b)(7), OSHA USA 1926
Seal Material
Buna-N
Tolerance
+/-4.35 psig
Outlet Gender
Female
Inlet Gender
Female
Outlet Connection Gender
Female
For Media
Air
Operating Temperature - Minimum
32 Degrees F
Pilot Adjustment - Maximum
44.7 psi
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Outlet Connection Type
NPT
Operating Temperature - Maximum
176 Degrees F
Operating Pressure - Maximum
377 psi
Pilot Pressure - Maximum
44.7 psi

Description

Miniature Regulator, Overall Width 2 5/16 in, Overall Height 3/4 in, Standards 2006/42/EG, EN ISO 4414/ISO 4414 and 5.4.5.11.1, OHSAS 18001, OSHA 1926.302(b)(7), OSHA USA 1926, Body Material Aluminum

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.