Zoro Homepage

4 ft. Step Ladder - 360 Series Aluminum

  • Mfr # PR748575

  • Zoro # G403774673


product price: $152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR748575
Zoro #
G403774673
UPC #
723902716489
Country of Origin
China

Description

360 Series Aluminum step ladder offers a 250lbs load capacity. Type I Duty Rating. This ladder offers a Tool-Tra-Top convenient tray for tools-paint can and slots for paint roller tray. Automatic spill proof pail shelf that opens and closed with ladder (4 ft and above). External pinch proof spreaders. Slip-resistant Traction-Tred steps. Bottom and top steps are braced. Slip resistant molded foot pads are installed.
  • Load Capacity: 250.
  • Size: 4'.
  • Approx. Width: 18-1/2".
  • Approx. Spread: 29-1/4".
  • Top: 5 x 12-3/8".
  • Front Rails: 3" wide.
  • Flange: 3/4" wide.
  • Steps: 3" wide.
  • Rear Rails: 1-1/8" wide.
  • Flange: 1" wide.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.