
60464 Trash Containers; Heavy-duty; 32 Gallon; Blue
Mfr # PR572212
Zoro # G203890511
product price: $440.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR572212
Zoro #
G203890511
UPC #
723902211045
Country of Origin
China
Description
Heavy-duty Trash Container is designed for many purposes from general refuse to biohazard waste. Container is made of strong, durable plastic.
Features:- Gallon - 32
- Color - Blue
- Dimension - 27 L x 22 W x 22 D in.
- Item Weight - 8 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.