This item is Discontinued.

Protectionpro Axle Nut Socket - 35mm. PR1100895

Axle Nut Socket - 35mm. (Discontinued)

  • Mfr # PR1100895
  • Zoro # G603901862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1100895
Zoro #
G603901862
UPC #
739608404247
Country of Origin
China

Details

Item
Socket

Description

Features
  • Designed for use when Removing and Installing Six-Point-Hex Front Hub or Axle Nuts
  • Measures 35-Millimeters
  • Featuring a Six-Point-Hex
  • Compatible with all 0.5 in. Drives
  • Includes an Attractive Black Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.