Zoro Homepage
This item is Discontinued.
Protectionpro Ladder PK76-9 Pail Shelf PR108469

Ladder PK76-9 Pail Shelf (Discontinued)

  • Mfr # PR108469
  • Zoro # G604005460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR108469
Zoro #
G604005460
UPC #
654204509908
Country of Origin
China

Description

Features
  • Rugged construction.
  • Spill-proof.
  • Built-in rag rack.
  • Two piece yellow molded plastic pail shelf with aluminum arms.
  • Works with fiberglass stepladders and aluminum 400 series ladders.
  • Universal pail shelf, mounting hardware and instructions included.
  • Dimension - 20.92 x 10.49 x 8.69 in.
  • Item weight - 1.55 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.