
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR1116189
Zoro #
G015812305
UPC #
739608549092
Country of Origin
China
Description
Features -Stainless steel band for resistance to scaling and corrosion -Low-carbon steel screw to help prevent breaking -Worm gear mechanism for precise band adjustment -Four-piece construction helps provide strong clamping -Meets SAE J1508 standard Specification -Hose O.D. - 11/16 in. [Min] 1.25 in. [MAX] -Bolt/Screw Size - 5/16 in. -Bolt/Screw Type - Hex Head -Bolt/Screw Material - Steel 1018 -Material - Stainless Steel 300 -Torque - 30 in lb [MAX] -Locking Type - Worm Drive Buckle-Grooved Band -Type - Band &Worm Drive Buckle -Quantity - 10 per box -Item Weight - 0.01 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.