This item is Discontinued.

Protector Airo Vertical Flow Station, 270 cfm, 48", 230V 184410020

Vertical Flow Station, 270 cfm, 48", 230V (Discontinued)

  • Mfr # 184410020
  • Zoro # G0123932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184410020
Zoro #
G0123932
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
54 13/64 in
Overall Width
48 in
Overall Length
37 45/64 in
Height
54 in
Width
48 in
Depth
31 45/64 in
Inside Length
31 5/16 in
Opening Size
16 in
Inside Width
38 13/64 in
Inside Height
36 in

Details

Item
Filtered Hood
CFM
270 cfm
Voltage
230V
Series
Protector(R) Airo(TM)
Material
Steel
Compliance
AFNOR NF-X 15-211, ANSI Z9.5-2011, ASHRAE 110-95, ASTM E84-09C, Cabinet Surface Finish Tests, CAN/CSA C22.2 No. 61010.1, DH III, SEFA 8-2010, SEFA 9-2010, UL 61010-1
Filter Type
Carbon
Number of Filters Required
4
HP
0.33 hp
Voltage (AC)
230V
Range
52 to 62 dBA

Description

Filtered Hood, Filter Type Carbon, 270 cfm CFM, Overall Height 54 13/64 in, Overall Width 48 in, Overall Length 37 45/64 in, Inside Height 36 in, Inside Length 31 5/16 in, Inside Width 38 13/64 in, Opening Size 16 in, 0.33 hp HP, Voltage 230V, Number of Filters Required 4, Range 52 to 62 dBA, Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASHRAE 110-95, ASTM E84-09C, Cabinet Surface Finish Tests, CAN/CSA C22.2 No. 61010.1, DH III, SEFA 8-2010, SEFA 9-2010, UL 61010-1, Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.