Zoro Homepage

Filtered Fume Hood, 115V, 102.20x96"

  • Mfr # 183837200

  • Zoro # G500871510


product price: $56,402.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Filters
Overall Width
8 ft
Voltage
115V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183837200
Zoro #
G500871510
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 ft
Overall Depth
4 5/8 ft
Depth
55 7/10 in
Overall Length
55 7/10 in
Cord Length
19 1/2 ft
Height
102 1/5 in
Overall Height
8 1/2 ft
Width
96 in
Opening Size
16 in
Adjustable Height
Fixed
Opening Height
16 in
Opening Width
4 ft
Sash Opening Width
4 ft
Interior Width
47 3/4 in
Interior Height
6 5/8 ft
Sash Opening Height
16 in
Interior Depth
7 1/4 ft

Description

Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 8 ft, Overall Length 55 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 5, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 96 in, Depth 55 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Single

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.