
Hi Vis Safety Vest 2XL Class 2 , Zipper 6 Pockets
Mfr # SV-120SS4-ORBK-2XL
Zoro # G215547069
product price: $22.29
/eaKey Features
Color
Orange w/Black Bottom
Material
Solid Polyester
Reflective Stripe Width
2 in
Closure Type
Zipper
ANSI Class
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV-120SS4-ORBK-2XL
Zoro #
G215547069
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Reflective Stripe Width
2 in
Details
Item
Hi Vis Safety Vest
Color
Orange w/Black Bottom
Material
Solid Polyester
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
Description
- Enhanced visibility: 2" wide Hi-Viz reflective strips on front and back ensure you're seen in all lighting conditions
- Stay organized on the job: Multiple pockets including a large radio pocket, inside & outside pockets, plus pen & tool slots.
- Safe and durable: Features a non-conductive, non-caustic zipper front closure for ultimate protection and reliability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.