High Visibility Safety Vest, 6 Pockets, Zipper Front, Mesh Back, Black, 3PK

  • Mfr # SV-120SM4-BKBK03-XL

  • Zoro # G716299054


product price:  $40.95
/pk 3, $13.65/ea

Key Features

Color
Black
Material
Polyester
Reflective Tape Type
2" Orange-Trimmed Silver Strips (363° Visibility)
Series
SV-120SM4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV-120SM4-BKBK03-XL
Zoro #
G716299054
UPC #
810114290842
Country of Origin
China

Dimensions

Size
XL

Details

Color
Black
Item
Safety Vest
Material
Polyester
Reflective Tape Type
2" Orange-Trimmed Silver Strips (363° Visibility)
Series
SV-120SM4

Description

ProtectX 3 Pack 6 Pockets High Visibility Zipper Front Safety Vest with Reflective Tape Strips, Lightweight & Solid Front Mesh Back, ANSI/ISEA Certified Class 2, 3-Pack Black - X Large


  • Comfortable and Breathable : Ultra durable solid fabric. Lightweight and breathable
  • High Visibility and 360°Reflectivity : Multiple 2”orange trimmed silver reflective strips covering the chest, the waist, and the back provide enhanced 360°retro-reflective light wave under daylight or low light conditions
  • Enhanced Design : Dual-compartment upper right pocket has 4 slots for pens. 7” tall upper left pocket for mobile phones and large items, flap with inner velcro prevents items from falling. Two large (7” x 6.4”) lower pockets securely fastened with velcro. Mic straps on both shoulders. Longer rounded back edge increases coverage and provides a sharper look.
  • Superior durability : 100% premium polyester. Ultra-fine stitching. Extra wide bindings on all edges. No flimsy PVC transparent pockets that break apart after a few washes.
  • Safety and Certification : Fully certified to ANSI 107-2015 Type R Class 2 and EN471. Plastic zipper prevents any magnetic interaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.