Shop UVEX

Safety Goggles, Gray Lens, Hydroshield Anti-Fog, Indirect Vent, Neoprene Band, Uvex Stealth Series

  • Mfr # S39611HS
  • Zoro # G9184220

product price: 
$
21.35
/ea

Key Features

Frame Material
Polypropylene
Frame Color
Teal
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
D3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S39611HS
Zoro #
G9184220
UPC #
603390132438
Country of Origin
Mexico
Item
Safety Goggles
Frame Material
Polypropylene
Frame Color
Teal
Lens Color
Gray
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
D3
Lens Material
Polycarbonate
Series
Stealth
Frame Style
Wraparound
Standards
EN166, EN168
UV Protection
99.90%
Foam Lined
No
X-Ray Detectable
No
Gender
Unisex
Includes
Headband
Metal Detectable
No
Photochromatic Lens
No
Band Material
Neoprene
Ultra-Violet Scale Protection Designation
U6
Includes Scratch-Resistant Lens Coating
Yes
Includes Polarized Lens Coating
No
Includes Anti-Static Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes
Nose Bridge Material
Polypropylene
Includes Eye Socket Lining
Yes
Brow Lining Material
Elastomer
Eye Socket Lining Material
Elastomer
Dielectric Protection
No
Application
General Purpose
Venting Type
Indirect
Includes No Lens Coatings
No
Includes Brow Lining
No
Includes Face Shield
Face Shield Not Included
Adjustable Locations
Straps
Includes Reader Lens
Reader Lens Not Included
For Small Heads Designation
Not Rated for Small Heads
Lining Location
Eye Socket

Dimensions

Eyewear Size
Universal

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, Application General Purpose, Band Material Neoprene, Brow Lining Material Elastomer, Dielectric Protection No, Eye Socket Lining Material Elastomer, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Teal, Frame Material Polypropylene, Frame Style Wraparound, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating Yes, Includes Brow Lining No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products