Short Sleeve T-Shirt, 60% Cotton, 40% Polyester, Orange, M, 2 PK

  • Mfr # HV-S50CT190-OR-02-M

  • Zoro # G016298924


product price:  $20.19
/pk 2, $10.10/ea

Key Features

Material
60% Cotton, 40% Polyester
Series
HV-S50CT190
Features
Sun Protection UPF 50+, Moisture Wicking, Fast Drying, Light Weight, Breathable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV-S50CT190-OR-02-M
Zoro #
G016298924
UPC #
810114291719
Country of Origin
China

Dimensions

Size
M

Details

Item
Short Sleeve T-Shirt
Material
60% Cotton, 40% Polyester
Color
Orange
Series
HV-S50CT190
Features
Sun Protection UPF 50+, Moisture Wicking, Fast Drying, Light Weight, Breathable

Description

ProtectX 2-Pack High Visibility Short Sleeve T-Shirts for Men, Comfortable Cotton Blend Men's Athletic Shirt, Orange - Medium


  • Machine washable, stays crisp and bright wash after wash
  • This closet staple crewneck T-shirt is perfect for everyday casual, work, and leisure occasions; Looks great on men and women alike
  • Wide Applications : Ideal workwear for construction, municipal, government, airport, security, utility, emergency, highway, and traffic workers; Also excellent for walking, running, jogging, cycling, hiking, climbing, camping, workout, training, and other sports activities
  • Safety First : ProtectX high visibility T-shirts available in safety green or orange colors to provide your safety needs in all conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.